X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42562BPT "Granby" Mini Pendant

Item: KK42562BPT
Finish: Brushed Pewter
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 6-3/4"
Width 5-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched Cased Opal
Suitable Installation Dry
Weight 3 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No