Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42559BPT "Granby" Large Foyer Chandelier

Item: KK42559BPT
Finish: Brushed Pewter
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,140.00

Price: $836.76 (Pricing is for Brushed Pewter)

Details and Dimensions

Height 32"
Width 33-1/5"
Diameter 33-1/5"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Suitable Installation Dry
Weight 39 lbs
Voltage 120V