Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK42557BPT "Granby" Mid Sized Chandelier

Item: KK42557BPT
Finish: Brushed Pewter
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 20-1/2"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Suitable Installation Dry
Weight 12 lbs
Voltage 120V