X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42556BPT "Granby" Mini Chandelier

Item: KK42556BPT
Finish: Brushed Pewter
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 16-1/2"
Width 19"
Diameter 19"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Satin Etched Cased Opal
Shade Material Glass
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Suitable Installation Dry
Weight 7 lbs
Voltage 120V
UL Listed Yes