X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42544CH "Leanora" Mini Chandelier

Item: KK42544CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $987.00

Price: $724.46




Details and Dimensions

Height 24"
Width 21"
Diameter 21"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal / Clear
Shade Material Glass
Chain Length 72"
Weight 10 lbs
Voltage 120V