Kichler KK42543CH "Leanora" Multi Bulb Wall Sconce
| Item: | KK42543CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $230.12
Details and Dimensions
| Height | 14" |
| Width | 15-3/4" |
| Extension From Wall | 5-1/10" |
| Backplate Dimension | 8'' x 5-1/2'' |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Construction | Steel |
| Weight | 3 lbs |


