X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42486OZ "Leighton" Semi Flush Mount Ceiling Light

Item: KK42486OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12-3/5"
Width 22-1/2"
Diameter 22-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Type Drum
Suitable Installation Dry
Weight 11 lbs