X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42387MIZ "Lacey" Semi Flush Mount Ceiling Light

Item: KK42387MIZ
Finish: Mission Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 13-1/8"
Width 20"
Diameter 20"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Shade Type Drum
Suitable Installation Dry
Weight 12 lbs