Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK42386MIZ "Lacey" Semi Flush Mount Ceiling Light

Item: KK42386MIZ
Finish: Mission Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 10-3/4"
Width 15"
Diameter 15"
Backplate Dimension 5'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Satin Etched Diffuser
Shade White Organiza (AP), Umber Organiza (MIZ)
Shade Material Glass
Shade Type Drum
Voltage 120V
Construction Steel
Weight 7 lbs