X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42384AP "Lacey" Mini Pendant

Item: KK42384AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $190.50

Price: $139.83 (Pricing is for Antique Pewter)



Details and Dimensions

Height 10-1/8"
Width 6"
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type G16.5
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Cased Opal Inner Diffuser with Light Umber Translucent Shade
Shade Material Glass
Shade Type Drum
Weight 2 lbs
Includes 60 Watt Kypton Candelabra Bulb
Energy Efficient No
Energy Star No
Title 24 Compliant No