X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42383MIZ "Lacey" Large Foyer Chandelier

Item: KK42383MIZ
Finish: Mission Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $2,070.00

Price: $1,519.38 (Pricing is for Mission Bronze)



Details and Dimensions

Height 32"
Width 42"
Diameter 42"
Number Of Tiers 2
Number of Bulbs 12
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Shade Included Yes
Chain Length 72"
Weight 34 lbs
Voltage 120V