X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.



Kichler KK42382AP "Lacey" Mid Sized Chandelier

Item: KK42382AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,335.00

Price: $979.89 (Pricing is for Antique Pewter)



Details and Dimensions

Height 29-1/2"
Width 34-1/4"
Diameter 34-1/4"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Metalic Frosted w/ Cased Opal
Shade Material Glass
Shade Included Yes
Chain Length 72"
Weight 26 lbs
Voltage 120V