X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42381AP "Lacey" Mini Chandelier

Item: KK42381AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $780.00

Price: $572.52 (Pricing is for Antique Pewter)



Details and Dimensions

Height 25-3/4"
Width 25"
Diameter 25"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Metalic Frosted w/ Cased Opal
Shade Material Glass
Shade Included Yes
Chain Length 72"
Weight 15 lbs
Voltage 120V