X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42269NI "Keller" Mini Pendant

Item: KK42269NI
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-1/4"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Chain Length 36"
Weight 5 lbs
UL Listed Yes