X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42268NI "Keller" Semi Flush Mount Ceiling Light

Item: KK42268NI
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 8"
Diameter 8"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Weight 4 lbs
Chain Length 36"
UL Listed Yes