Kichler KK4226OZ "Saddler" Shade
| Item: | KK4226OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $80.04 (Pricing is for Olde Bronze)
Details and Dimensions
| Bulb(s) Included | No |
| Height | 4" |
| Width | 14" |


