X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42226OZ "Saddler" Mini Pendant

Item: KK42226OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14-1/2"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Cased Opal
Weight 6 lbs