Kichler KK42225OZ "Saddler" Mini Pendant
| Item: | KK42225OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $150.08 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 11-1/4" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Glass Type | Cased Opal |
| Weight | 4 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


