X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42218CHFL "Stella" Semi Flush Mount Ceiling Light

Item: KK42218CHFL
Finish: Chrome
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 15-1/2"
Width 50"
Diameter 50"
Backplate Dimension "11.88"" Diameter"
Number of Bulbs 12
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Satin Etched Cased Opal
Weight 23 lbs