X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42193CMZ "Celestial" Semi Flush Mount Ceiling Light

Item: KK42193CMZ
Finish: Cambridge Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-3/4"
Width 15"
Diameter 15"
Backplate Dimension "5"" Diameter"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Type Drum
Suitable Installation Dry
Weight 6 lbs
Additional Information Umber Etched Diffuser Included