X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42192CMZ "Celestial" Drum Pendant

Item: KK42192CMZ
Finish: Cambridge Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 35"
Width 24"
Diameter 24"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Crinkle Fabric Shade with Umber Etched Glass Diffuser
Shade Type Drum
Chain Length 72"
Suitable Installation Dry