X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42122NI "Inverted Pendant" Drum Pendant

Item: KK42122NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $375.00

Price: $275.25 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 12-1/4"
Width 24"
Diameter 24"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 450 W
Glass Type White Microfiber shade with Satin Etched Glass Diffuser
Shade White Microfiber
Shade Material Fabric
Shade Type Drum
Shade Dimension 5'' H x 24'' Diameter
Shade Included Yes
Wire Length 64"
Suitable Installation Dry
Construction Steel
Weight 9 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No