X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42115SRM "Gracie" Mini Chandelier

Item: KK42115SRM
Finish: Sunrise Mist
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24-3/4"
Width 17"
Diameter 17"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 72"
Weight 15 lbs
Voltage 120V