X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42114SRM "Gracie" Mini Chandelier

Item: KK42114SRM
Finish: Sunrise Mist
Online Availability: Please call for availability.

List Price: $480.00

Price: $352.32



Details and Dimensions

Height 21-3/4"
Width 13"
Diameter 13"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 72"
Weight 7 lbs
Voltage 120V