X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42105CMZ "Celestial" Large Foyer Chandelier

Item: KK42105CMZ
Finish: Cambridge Bronze
Online Availability: Please call for availability.

List Price: $1,410.00

Price: $1,034.94



Details and Dimensions

Height 41-3/10"
Width 44"
Diameter 44"
Length 26"
Number Of Tiers 2
Canopy Size 5-1/2
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Umber Etched Diffuser
Shade Taupe Crinkled Fabric
Shade Material Glass
Chain Length 72"
Weight 36 lbs
Voltage 120V