Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK42104CMZ "Celestial" Mid Sized Chandelier

Item: KK42104CMZ
Finish: Cambridge Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 35-4/5"
Width 28"
Diameter 28"
Number Of Tiers 1
Canopy Size 5-1/2
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Umber Etched Diffuser
Shade Taupe Crinkled Fabric
Shade Material Glass
Chain Length 72"
Weight 28 lbs
Voltage 120V