X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42103CMZ "Celestial" 1 Bulb Wall Sconce

Item: KK42103CMZ
Finish: Cambridge Bronze
Online Availability: Please call for availability.

List Price: $285.00

Price: $209.19



Details and Dimensions

Height 22-1/4"
Width 6-3/8"
Extension From Wall 7-9/10"
Backplate Dimension 20'' x 5''
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Taupe Crinkle Fabric Shade with Umber Etched Glass Diffuser
Construction Steel
Weight 4 lbs