Kichler KK42098CMZ "Moxie" Entrance / Foyer Pendant
| Item: | KK42098CMZ |
| Finish: | Cambridge Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $550.28
Details and Dimensions
| Height | 8-1/4" |
| Width | 24" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Linen Fabric Shade with Satin Etched Glass Diffuser |
| Shade Type | Drum |
| Suitable Installation | Dry |
| Weight | 18 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |


