Kichler KK42097CMZ "Moxie" Semi Flush Mount Ceiling Light
| Item: | KK42097CMZ |
| Finish: | Cambridge Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $334.17
Details and Dimensions
| Height | 12-3/4" |
| Width | 16" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Shade Type | Drum |
| Suitable Installation | Dry |
| Weight | 9 lbs |
| Additional Information | Satin Etched Diffuser Included |


