Kichler KK42074CMZ "Moxie" Entrance / Foyer Pendant

Item: KK42074CMZ
Finish: Cambridge Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $1,500.75



Details and Dimensions

Height 31-3/4"
Width 20"
Number of Bulbs 6
Bulb Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Chain Length 36"
Weight 30 lbs
UL Listed Yes