Kichler KK42073CMZ "Moxie" Entrance / Foyer Pendant
| Item: | KK42073CMZ |
| Finish: | Cambridge Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $990.50
Details and Dimensions
| Height | 25" |
| Width | 16" |
| Number of Bulbs | 4 |
| Bulb Type | A19 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Chain Length | 36" |
| Weight | 19 lbs |
| UL Listed | Yes |


