Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK42071AP "Durham" Down Light Pendant

Item: KK42071AP
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14-3/4"
Width 14-3/4"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 6 lbs
UL Listed Yes