X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42047CH "Everly" Mini Pendant

Item: KK42047CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 17"
Width 8-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Shade Material Glass
Chain Length 36"
Weight 6 lbs