X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42046CH "Everly" Entrance / Foyer Pendant

Item: KK42046CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20-1/4"
Width 13-3/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Shade Material Glass
Downrod Quantity 4
Weight 6 lbs