X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK42044OZ "Everly" Down Light Pendant

Item: KK42044OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $249.00

Price: $182.77 (Pricing is for Olde Bronze)



Details and Dimensions

Height 10-3/4"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V