X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK42044CH "Everly" Down Light Pendant

Item: KK42044CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10-3/4"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V