Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK42016BK "Suspension" Mini Pendant

Item: KK42016BK
Finish: Black (Painted)
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 5"
Width 9"
Length 4"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Satin Etched Cased Opal
Weight 5 lbs