X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK41046TZ "Silverton" Square/Rectangular Mirror

Item: KK41046TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $450.00

Price: $300.15 (Pricing is for Tannery Bronze)




Details and Dimensions

Height 33"
Width 24"