X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3898OZ "Eileen" Mid Sized Chandelier

Item: KK3898OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $597.00

Price: $438.20 (Pricing is for Olde Bronze)




Details and Dimensions

Height 18-1/2"
Width 30"
Diameter 30"
Length 16-1/2"
Number Of Tiers 1
Canopy Size 5
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Umber Etched (OZ), White Etched (NI)
Shade Material Glass
Shade Included Yes
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Wire Length 89"
Weight 13 lbs
Voltage 120V