X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3894CZ "Wilton" Linear Pendant

Item: KK3894CZ
Finish: Carre Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 28-1/2"
Width 44"
Length 18-1/2"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Glass Type Antique Barley Glass
Chain Length 144"
Suitable Installation Dry
Weight 23 lbs