X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3882NI "Langford" Linear Pendant

Item: KK3882NI
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21-1/2"
Width 40"
Length 15-3/4"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Glass Type "Etched White (NI, OZ), Dusty Citrine (CST)"
Chain Length 36"
Wire Length 51"
Suitable Installation Dry
Construction Steel
Weight 15 lbs
UL Listed Yes