X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3875OZ "Hendrik" Linear Pendant

Item: KK3875OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment

List Price: $567.00

Price: $416.18 (Pricing is for Olde Bronze)



Details and Dimensions

Height 18-1/2"
Width 36-1/2"
Length 15"
Canopy Size Diameter: 4-9/10
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Light Umber Etched (OZ), Satin Etched Cased Opal (NI)
Shade Material Glass
Suitable Installation Dry
Weight 12 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No