Kichler KK3875NI "Hendrik" Multi Light Pendant
| Item: | KK3875NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $370.19
Details and Dimensions
| Height | 18-1/2" |
| Width | 36-1/2" |
| Length | 15" |
| Canopy Size | Diameter: 4-9/10 |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 12 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


