X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3802NIA "Dover" Linear Pendant

Item: KK3802NIA
Finish: Brushed Nickel/Alabaster Swirl
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8"
Width 25"
Canopy Size 5
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Glass Type "Etched Seedy (NI,TW), Satin Etched (NIS,OZS), Umber Etched (OZ,CH), Alabaster Swirl (NIA), Satin White (NIS,OZSW)"
Shade Material Glass
Wire Length 112"
Suitable Installation Dry
Voltage 120V
Weight 7 lbs