Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
3 Bulb Bathroom Lighting
> Kichler
>
KK3802TZ
Kichler KK3802TZ "Dover" Multi Light Pendant
| Item: | KK3802TZ |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.06 (Pricing is for Tannery Bronze)
Details and Dimensions
| Height | 8" |
| Width | 25" |
| Canopy Size | 5 |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched Seedy |
| Shade Material | Glass |
| Wire Length | 112" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |
| Energy Efficient | No |
| Energy Star | No |
| Title 24 Compliant | No |
| Product Specifications |


