X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK380001OZ "Olympia" Ceiling Fan Light Kit

Item: KK380001OZ
Finish: Olde Bronze / Sunset Marble
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3-4/5"
Width 11"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Bulb(s) Included Yes
Weight 2 lbs