X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3797OZ "Eileen" Semi Flush Mount Ceiling Light

Item: KK3797OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $399.00

Price: $292.87 (Pricing is for Olde Bronze)




Details and Dimensions

Height 13-1/2"
Width 17-1/2"
Diameter 17-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Satin Etched Opal (NI), Sunset Marble (OZ)
Weight 7 lbs