X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3744NI "Structures" Semi Flush Mount Ceiling Light

Item: KK3744NI
Finish: Brushed Nickel
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 10-1/2"
Width 17"
Diameter 17"
Backplate Dimension "5 1/4"" Diameter"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Satin Etched
Shade Material Glass
Weight 5 lbs