X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK3729TZ "Willowmore" Up Light Pendant

Item: KK3729TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $222.00

Price: $162.95 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 15"
Width 16-1/2"
Canopy Size Diameter: 5-1/5
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type "TZ-Umber Etched, NI-Satin Etched"
Shade Material Glass
Chain Length 36"
Wire Length 36"
Voltage 120V
Weight 9 lbs
Features Can be either a Semi Flush Mount or Pendant