X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK3718TZ "Cove Molding Top Glass" Semi Flush Mount Ceiling Light

Item: KK3718TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10-1/2"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Satin Etched (NI, TZ), Alabaster Swirl (NIA)
Shade Material Glass
Weight 5 lbs